Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, FE, 1", TA
Mfr # OTA-3M
Zoro # G1103109
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 12 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTA-3M
- Zoro # G1103109
- UPC # 783936480848
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Width | 3.000 in |
Length | 8 in |
Height | 3 in |
Each - Width | 3.000 in |
Dimensions | 8 in x 3 in x 3 in |
Details
Item | Conduit Bdy,FE,1",TA |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 12 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Package Net Weight | 1.76 |
Hub Pattern | TA |
Carton Quantity | 2 |
CSA File Number | LR11852 |
Finish Type | Powder Epoxy Paint |
Series | O Series |
UL File Number | E3397 |
Description
Conduit Bdy,FE,1 In.,TA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- Killark Conduit Bodies & Covers