Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, 4", FE, T
Mfr # OT-0M
Zoro # G1103039
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 4
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 324 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-0M
- Zoro # G1103039
- UPC # 783936480817
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Height | 7.375 in |
Width | 10.125 in |
Length | 19 in |
Each - Width | 10.125 in |
Dimensions | 19 in x 10.125 in x 7.375 in |
Details
Item | Conduit Bdy,4",FE,T |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 324 cu. in. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
UL File Number | E3397 |
UPC | 783936000000 |
Finish Type | Powder Epoxy Paint |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Package Net Weight | 30.51 |
Series | O Series |
CSA File Number | LR11852 |
Hub Pattern | T |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Type | Conduit Body |
Description
Conduit Bdy,4 In.,FE,T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- Killark Conduit Bodies & Covers