Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, 3-1/2", LR
Mfr # OLR-9M
Zoro # G1103002
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLR-9M
- Zoro # G1103002
- UPC # 783936480701
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2 |
Width | 8 in |
Height | 6 in |
Length | 17 in |
Dimensions | 17 in x 8 in x 6 in |
Each - Width | 8.000 in |
Details
Item | Conduit Bdy,3-1/2",LR |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | O Series |
Finish Type | Powder Epoxy Paint |
UL File Number | E3397 |
UPC | 783936000000 |
Package Net Weight | 23 |
Hub Pattern | LR |
Type | Conduit Body |
CSA File Number | LR11852 |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Description
Conduit Bdy,3-1/2 In.,LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/16" Inside Dia - Black - 4' Long Stick (HS460-BK)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- FLUKE Rplcmt Bladehead, For 61110, 5G110, 6110G (JR-LEV-2-H)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-1)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A01SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A01SP)
- Killark Conduit Bodies & Covers