Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, 3-1/2", LL
Mfr # OLL-9M
Zoro # G1103063
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLL-9M
- Zoro # G1103063
- UPC # 783936480602
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2 |
Width | 7.125 in |
Length | 16.5 in |
Height | 5.5 in |
Dimensions | 16.5 in x 7.125 in x 5.5 in |
Each - Width | 7.125 in |
Details
Item | Conduit Bdy,3-1/2",LL |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hub Pattern | LL |
Package Net Weight | 23 |
UL File Number | E3397 |
CSA File Number | LR11852 |
Type | Conduit Body |
UPC | 783936000000 |
Finish Type | Powder Epoxy Paint |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | O Series |
Description
Conduit Bdy,3-1/2 In.,LL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- Killark Conduit Bodies & Covers