Shop All Conduit Bodies & Covers
Killark
Conduit Bdy, 2 1/2", LR, Iron
Mfr # LR77
Zoro # G1102923
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2-1/2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LR77
- Zoro # G1102923
- UPC # 783936011264
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2" |
Height | 5 in |
Length | 12 in |
Width | 0.700 in |
Each - Width | 0.700 in |
Dimensions | 12 in x 0.7 in x 5 in |
Details
Item | Conduit Bdy,2 1/2",LR,Iron |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
UL File Number | E3397 |
Finish Type | Powder Epoxy Paint |
Type | Conduit Body |
Series | Duraloy 7 |
Hub Pattern | LR |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
CSA File Number | LR11852 |
Description
Conduit Bdy,2 1/2 In.,LR,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- Killark Conduit Bodies & Covers