Shop All Conduit Bodies & Covers
Killark
Conduit, 3-1/2", LR Type, Aluminum
Mfr # OLR-9
Zoro # G1103011
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 292 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLR-9
- Zoro # G1103011
- UPC # 783936490595
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2 |
Length | 17 in |
Height | 6 in |
Width | 8 in |
Dimensions | 17 in x 8 in x 6 in |
Each - Width | 8.000 in |
Details
Item | Conduit,3-1/2",LR Type,Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 292 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Hub Pattern | LR |
UL File Number | E3397 |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Package Net Weight | 10 |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
UPC | 783936000000 |
CSA File Number | LR11852 |
Series | O Series |
Finish Type | Powder Epoxy Paint |
Description
Conduit,3-1/2 In.,LR Type,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- EATON Push Button operator, 22 mm, Green (M22M-D-G)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- Killark Conduit Bodies & Covers