Shop All Hazardous Location Lighting Fixtures
Killark
Compact Fluorescent Light Fixture, GX24Q3
Mfr # NV2FG26
Zoro # G0932407
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 26
- Lamp Watts 26
- Lamp Type Fluorescent
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2FG26
- Zoro # G0932407
- UPC # 783936009629
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 9/16 in |
Height | 3 5/16 in |
Width | 4 9/16 in |
Overall Length | 6 in |
Overall Width | 5 in |
Overall Height | 4 in |
Description
Compact Fluorescent Light Fixture, Lighting Technology Compact Fluorescent, Lumens 1,800 lm, Number of Bulbs 1, Overall Height 4 in, Overall Length 6 in, Overall Width 5 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Compact Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable (14T8/COR/48-840/IF21/G/DIM 10/1)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE52)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- Killark Hazardous Location Lighting Fixtures