Shop All Hazardous Location Lighting Fixtures
Killark
Compact Fluorescent Light Fixture, GX24Q2
Mfr # NV2FG18
Zoro # G3161067
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 18
- Lamp Type Fluorescent
- Lamp Watts 18
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2FG18
- Zoro # G3161067
- UPC # 783936009612
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 9/16 in |
Height | 3 5/16 in |
Width | 4 9/16 in |
Overall Length | 5 in |
Overall Height | 4 in |
Overall Width | 5 in |
Description
Compact Fluorescent Light Fixture, Lighting Technology Compact Fluorescent, Lumens 1,200 lm, Number of Bulbs 1, Overall Height 4 in, Overall Length 5 in, Overall Width 5 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Compact Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- Killark Hazardous Location Lighting Fixtures