Shop All Hazardous Location Lighting Fixtures
Killark
Compact Fluorescent Fixture, With 2PDD1
Mfr # EQF6430B2G
Zoro # G2913303
original price:
$1,742.51
27% off
new price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 64
- Lamp Type Fluorescent
- Lamp Watts 64 W
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EQF6430B2G
- Zoro # G2913303
- UPC # 783936149721
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8-13/16 in |
Height | 11-15/16 in |
Length (In.) | 8-13/16 |
Width (In.) | 8-13/16 |
Height (In.) | 11-15/16 |
Width | 8-13/16 in |
Nominal Length | 8 13/16 in |
Nominal Height | 11 15/16 in |
Nominal Width | 8 13/16 in |
Overall Width | 8 7/8 in |
Overall Height | 12 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 8 7/8 in |
Description
Compact Fluorescent Light Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation GX24-Q-3, Lamp Watts 64 W, Suggested Lamp Item No. 1PHA3, Fixture Wattage 64, Voltage 120 to 277V AC, Factory Sealed, Yes Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 8-13/16 in, Height 11-15/16 in, Includes Guard, Width 8-13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- ILC Replacement for Osram Sylvania 25t10/277v/bb 277v replacement light bulb lamp (25T10/277V/BB 277V OSRAM SYLVANIA)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- Killark Hazardous Location Lighting Fixtures