Shop All Conduit Fittings
Killark
CLI Adapter, 3/8 Mle, 1/2 Fem, HF
Mfr # ADUP-01
Zoro # G1101228
product price: $16.25
/ea
Sold in multiples of 25 for $406.25
$406.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Color Silver
- Overall Length 1.62 in
- Finish Natural
- Features Killark'S Reducing Bushings and Adapters Assist in Reducing the Trade Size of Tapped Holes and Its Smooth Internal Bushing Protects Conductors, the Wide Variety of Reducing Ranges Allow for Almost any Combination of Size Changes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ADUP-01
- Zoro # G1101228
- UPC # 783936009018
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.62 in |
Length | 1.62 in |
Height (In.) | 1 in |
Hub Size | Male: 3/8 Female: 1/2 |
Width | 1 in |
Height | 1 in |
Dimensions | 1.62 in x 1 in x 1 in |
Details
Conduit Fitting Type | Adapter |
Color | Silver |
Finish | Natural |
Item | CLI Adapter,3/8 Mle,1/2 Fem,HF |
Features | Killark'S Reducing Bushings and Adapters Assist in Reducing the Trade Size of Tapped Holes and Its Smooth Internal Bushing Protects Conductors, the Wide Variety of Reducing Ranges Allow for Almost any Combination of Size Changes |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA,Class II, Divisions 1 and 2, Groups E, F, G |
Application | Series ADUP suitable for Class I, Groups A, B, C, D. |
Hazardous Location | Yes |
Type | Adapter |
Series | ADUP |
Package Net Weight | 0.04 |
UL File Number | E10514 |
Carton Quantity | 25 |
Finish Type | Natural |
CSA File Number | LR11716 |
Description
CLI Adapter,3/8 Mle,1/2 Fem,HF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (LC1D115BD)
- ABB 12 ENT Male Adapter (A243D-CAR)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2MWW)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Bushing, Reducing (R-53)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- Killark Conduit Fittings