Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Killark
Circuit Breaker Enclosure, XEC, 100A, 480V
Mfr # XECF-1004A3
Zoro # G3159521
product price: $3,224.99
/ea
Free Shipping & Returns
$3,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 480V
- Height 16 in
- Width 7.75 in
- Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XECF-1004A3
- Zoro # G3159521
- UPC # 783936897738
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16 in |
Width | 7.75 in |
Depth | 7 |
Description
Xecf-1004A3 Circuit Breaker Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- CURRENT Load Center, TP, 125A, Main Lug (TPL412RP)
- SQUARE D Meter Main, RC, 30 Spaces, 200A, Main Lug (RC3040M200SL)
- SQUARE D Meter Main, QO, 12 Spaces, 400A, Main Lug, 1 Phase (QU12L400SL150)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- SQUARE D Panelboard Encl/Box Type 3R/12 44H 20W (MH44WP)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- Killark Panelboards, Load Centers, & Circuit Breaker Enclosures