Shop All Hazardous Location Lighting Fixtures
Killark
CFL Fixture, With 2PDH1 And 2PDG7
Mfr # NV2FG32XSG
Zoro # G1281384
original price:
$280.96
5% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 32
- Lamp Watts 32 W
- Lamp Type Compact Fluorescent
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2FG32XSG
- Zoro # G1281384
- UPC # 783936050829
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4-9/16 in |
Height | 3-5/16 in |
Length (In.) | 4-9/16 |
Width (In.) | 4-9/16 |
Height (In.) | 3-5/16 |
Width | 4-9/16 in |
Nominal Height | 3 5/16 in |
Nominal Length | 4 9/16 in |
Nominal Width | 4 9/16 in |
Overall Width | 4 5/8 in |
Overall Height | 3 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Length | 4 5/8 in |
Description
Compact Fluorescent Light Fixture, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 1, Bulb Designation GX24-Q-3, Lamp Watts 32 W, Suggested Lamp Item No. 1PHA3, Fixture Wattage 32, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 4-9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- IOTA Fluorescent Emergency Ballast, 28W, 60Hz (I32 M25)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP35/U6/ECO)
- EKENA MILLWORK Antilles Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Jet Black, 38 1/4"OD x 1 1/2"P (CM38ANBLF)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- Killark Hazardous Location Lighting Fixtures