Shop All Hazardous Location Lighting Fixtures
Killark
CFL Fixture, With 2PDH1 And 2PDG7
Mfr # NV2FG26XSG
Zoro # G1325782
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 26
- Lamp Watts 26 W
- Lamp Type Compact Fluorescent
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2FG26XSG
- Zoro # G1325782
- UPC # 783936050768
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4-9/16 in |
Height | 3-5/16 in |
Length (In.) | 4-9/16 |
Width (In.) | 4-9/16 |
Height (In.) | 3-5/16 |
Width | 4-9/16 in |
Nominal Width | 4 9/16 in |
Nominal Height | 3 5/16 in |
Nominal Length | 4 9/16 in |
Overall Height | 3 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Length | 4 5/8 in |
Overall Width | 4 5/8 in |
Description
Compact Fluorescent Light Fixture, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 1, Bulb Designation GX24-Q-3, Lamp Watts 26 W, Suggested Lamp Item No. 1PGZ8, Fixture Wattage 26, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 4-9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT (RSS496AT)
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MPR400/VBU/XHO/PA)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- Killark Hazardous Location Lighting Fixtures