Shop All Hazardous Location Lighting Fixtures
Killark
CFL Fixture, With 2PDH1, 2PDG7 And 2PDG8
Mfr # NV2FG42BSG
Zoro # G0401046
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 42
- Lamp Type Compact Fluorescent
- Lamp Watts 42 W
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2FG42BSG
- Zoro # G0401046
- UPC # 783936050904
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4-3/8 in |
Height | 13-3/8 in |
Length (In.) | 4-3/8 |
Width (In.) | 7-5/16 |
Height (In.) | 13-3/8 |
Width | 7-5/16 in |
Nominal Length | 4 3/8 in |
Nominal Width | 7 5/16 in |
Nominal Height | 13 3/8 in |
Overall Width | 7 3/8 in |
Overall Length | 4 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 13 3/8 in |
Description
Compact Fluorescent Light Fixture, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 1, Bulb Designation GX24-Q-3, Lamp Watts 42 W, Suggested Lamp Item No. 1PHA7, Fixture Wattage 42, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 4-3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- Killark Hazardous Location Lighting Fixtures