Shop All Hazardous Location Lighting Accessories
Killark
Ceiling Mount, Splice Box, 3/4In
Mfr # VBC-2
Zoro # G4863293
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Ceiling Mount
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VBC-2
- Zoro # G4863293
- UPC # 783936680019
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 3 in |
Length (In.) | 5.5 in |
Height (In.) | 5.25 in |
Overall Length | 5 1/2 in |
Overall Width | 3 in |
Overall Height | 5 1/4 in |
Details
Item | Hazardous Location Ceiling Mount |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Ceiling Mount |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | 3/4 in, Splice Box |
Mounting Style | Ceiling |
Material | Aluminum |
Finish | Powder Epoxy Paint |
Color | Gray |
Description
Hazardous Location Ceiling Mount, For Use With V Series, Mounting Style Ceiling, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5 1/4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Gray, Includes Ceiling Mount, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- STREAMLIGHT Nano Micro Miniature Led Flashlight (STL73001)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Guard, For NV2 Series (NV2GG)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Wall Bracket, Elbow (VB-2)
- Killark Hazardous Location Lighting Accessories