Shop All Electrical Box Hardware
Killark
Cast Box Extension, NOVAL Accessory, Iron
Mfr # FDCC-2M
Zoro # G3159628
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Device Box
- Material Iron
- Color Gray
- Sub-Category Other Accessories
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FDCC-2M
- Zoro # G3159628
- UPC # 783936048680
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 7.75 in |
Width | 3.5 in |
Conduit Size (In.) | 3/4 in |
Height | 3.5 in |
Size | 7.75 in x 3.5 in x 3.5 in |
Dimensions | 7.75 in x 3.5 in x 3.5 in |
Hub Size | 3/4 |
Each - Width | 3.500 in |
Description
Cast Devise Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- Killark Electrical Box Hardware