Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron
Mfr # Y-2M
Zoro # G1378246
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # Y-2M
- Zoro # G1378246
- UPC # 783936970110
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 3 1/16 in |
Length | 3-1/16" |
Overall Length - Fitting | 3 1/16 in |
Width | 3 in |
Trade Size | 3/4 in |
Height (In.) | 4 in |
Hub Size | 3/4 in |
Overall Width | 3 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 4 in x 3 in x 4 in |
Height | 4 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3 1/16 in, Overall Height 4 in, Overall Width 3 in, Weight 1.04 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- Killark Conduit Fittings