Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1In, Iron
Mfr # Y-3M
Zoro # G1351323
original price:
$29.99
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # Y-3M
- Zoro # G1351323
- UPC # 783936970127
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 4 in |
Length | 4" |
Overall Length - Fitting | 4 in |
Trade Size | 1 in |
Height (In.) | 4 in |
Hub Size | 1 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 1 in |
Height | 4 in |
Dimensions | 4 in x 3 in x 4 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 in, Overall Height 4 in, Overall Width 3 in, Weight 1.77 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in (ZCE21)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3032S)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- KILLARK Bushing, Reducing (R-53)
- TOPAZ ELECTRIC Topaz Electric 625031 Assembled Aluminum Conduit Body 1 In. (625031)
- Killark Conduit Fittings