Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron
Mfr # Y-1M
Zoro # G1649252
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # Y-1M
- Zoro # G1649252
- UPC # 783936970103
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 7/8 in |
Length | 2-7/8" |
Overall Length - Fitting | 2 7/8 in |
Width | 2 in |
Trade Size | 1/2 in |
Height (In.) | 3 in |
Hub Size | 1/2 in |
Overall Height | 3 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 3 in x 2 in x 3 in |
Height | 3 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 7/8 in, Overall Height 3 in, Overall Width 2 in, Weight 0.79 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 225A, 600V AC, Non-Indicating (A6T225)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- Killark Conduit Fittings