Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL
Mfr # Y-1
Zoro # G3425125
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # Y-1
- Zoro # G3425125
- UPC # 783936970011
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 7/8 in |
Length | 2-7/8" |
Overall Length - Fitting | 2 7/8 in |
Width | 2 in |
Hub Size | 1/2 in |
Height (In.) | 3 in |
Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 3 in x 2 in x 3 in |
Height | 3 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 7/8 in, Overall Height 3 in, Overall Width 2 in, Weight 0.27 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- HOUSE 14407 0.75 in. Electrical Metallic Tubing Corner Pull Elbow (HO3294789)
- Killark Conduit Fittings