Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1-1/4In, Iron
Mfr # Y-4M
Zoro # G0826524
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # Y-4M
- Zoro # G0826524
- UPC # 783936970134
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/16 in |
Overall Length - Fitting | 5 1/16 in |
Length | 5-1/16" |
Trade Size | 1 1/4 in |
Hub Size | 1-1/4 in |
Height (In.) | 4-3/4 in |
Width | 3.630 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 5/8 in |
Height | 4.75 in |
Dimensions | 5.5 in x 3.63 in x 4.75 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 5 1/16 in, Overall Height 4 3/4 in, Overall Width 3 5/8 in, Weight 4.2 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK Union, Female, 2 In (GUF-6)
- PROFESSIONAL PLASTICS Poly Pull Plug, 8.000, Item# 2250-080 [Case] (FABPOLYPLUG2250-080-CS12-PC)
- Killark Conduit Fittings