Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1-1/4In, AL
Mfr # Y-4
Zoro # G1887487
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # Y-4
- Zoro # G1887487
- UPC # 783936970042
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/16 in |
Length | 5-1/16" |
Overall Length - Fitting | 5 1/16 in |
Hub Size | 1-1/4 in |
Width | 4 in |
Trade Size | 1 1/4 in |
Height (In.) | 5 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 4 in |
Overall Height | 5 in |
Height | 5 in |
Dimensions | 6 in x 4 in x 5 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 5 1/16 in, Overall Height 5 in, Overall Width 4 in, Weight 1.4 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC120)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK Bushing, Reducing (R-53)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- HALEX Lock Nut Sealer 1/2In (96181)
- Killark Conduit Fittings