Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1-1/2In, Iron
Mfr # Y-5M
Zoro # G2596054
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # Y-5M
- Zoro # G2596054
- UPC # 783936970141
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 5 1/16 in |
Overall Length - Fitting | 5 1/16 in |
Length | 5-1/16" |
Trade Size | 1 1/2 in |
Height (In.) | 5-5/8 in |
Width | 4-3/4 in |
Hub Size | 1-1/2 in |
Overall Width | 4 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 5 5/8 in |
Dimensions | 6.5 in x 4.75 in x 5.625 in |
Height | 5.625 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 5 1/16 in, Overall Height 5 5/8 in, Overall Width 4 3/4 in, Weight 3.89 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-31)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Bushing, Reducing (R-32)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- Killark Conduit Fittings