Shop All Conduit Fittings
Killark
Capped Elbow, 90 Deg, Haz Loc, 1-1/2In, AL
Mfr # Y-5
Zoro # G1278426
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Capped Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # Y-5
- Zoro # G1278426
- UPC # 783936970059
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 5 1/16 in |
Overall Length - Fitting | 5 1/16 in |
Length | 5-1/16" |
Hub Size | 1-1/2 in |
Trade Size | 1 1/2 in |
Height (In.) | 5 in |
Width | 4 in |
Overall Width | 4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 5 in |
Dimensions | 6 in x 4 in x 5 in |
Height | 5 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 5 1/16 in, Overall Height 5 in, Overall Width 4 in, Weight 1.31 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- GAMPAK CONN COMP 90D EMT 1/2"" (49057)
- Killark Conduit Fittings