Shop All Strain Relief Connector
Killark
Cable Connector, 3.10" L, 1-1/4"Hub Trade
Mfr # MC4
Zoro # G5070917
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Material Aluminum
- Cord Dia. Range 0.11" to 0.25"
- Box Connection 1 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MC4
- Zoro # G5070917
- UPC # 783936960623
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.11" to 0.25" |
Hub Trade Size | 1-1/4" |
Conduit Trade Size | 1 1/4 in |
Length | 3.10" |
Min. Throat Dia. | 1.27" |
Overall Length | 4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Width | 3 in |
Overall Height | 3 in |
Each - Width | 3.000 in |
Height | 3 in |
Dimensions | 4 in x 3 in x 3 in |
HUB Size | 1-1/4" |
Width | 3.000 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1 1/4 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Conduit Fitting Type Cable Gland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4/0, 30mm, PK100 (701-127)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- Killark Strain Relief Connector