Shop All Strain Relief Connector
Killark
Cable Connector, 2.50" L, 1"Hub Trade
Mfr # MC3
Zoro # G5070935
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Material Aluminum
- Cord Dia. Range 0.11" to 0.25"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MC3
- Zoro # G5070935
- UPC # 783936960616
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.11" to 0.25" |
Hub Trade Size | 1" |
Length | 2.50" |
Min. Throat Dia. | 0.80" |
Conduit Trade Size | 1 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 3 in |
Trade Size | 1 in |
Overall Length | 4 in |
Overall Width | 2 in |
Each - Width | 2.000 in |
HUB Size | 1" |
Height | 3 in |
Dimensions | 4 in x 2 in x 3 in |
Width | 2.000 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 in, Conduit Fitting Type Cable Gland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- Killark Strain Relief Connector