Shop All Strain Relief Connector
This Product is Discontinued
Killark
Cable Connector, 2.30" L, Silver and Red (Discontinued)
Mfr # MCX1C
Zoro # G5070899
This Product is Discontinued
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Cord Dia. Range 0.11" to 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MCX1C
- Zoro # G5070899
- UPC # 783936960548
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 |
Cord Dia. Range | 0.11" to 0.25" |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2.4 in |
Conduit Trade Size | 3/8 in |
Length | 2.30" |
Min. Throat Dia. | 0.56" |
Dimensions | 3 in x 2 in x 2 in |
Description
Hazardous Location Cable Connector, Style - Connector Straight, Conduit Fitting Material Copper Free Aluminum, Conduit Trade Size 3/8 in, Box Connection 1/2 in MNPT, Cable Clamping Method Compression Nut, Use With - Conduit Jacketed Metal Clad Cable, Length - Box to End of Connector 2.4 in, Color - Conduit Fitting Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.