Shop All Strain Relief Connector
Killark
Cable Connector, 2.30" L, 1/2"Hub Trade
Mfr # MC1C
Zoro # G5070941
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Cord Dia. Range 0.11" to 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MC1C
- Zoro # G5070941
- UPC # 783936960593
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 |
Cord Dia. Range | 0.11" to 0.25" |
Hub Trade Size | 1/2" |
Length | 2.30" |
Min. Throat Dia. | 0.56" |
Conduit Trade Size | 1/2 in |
Overall Height | 2 in |
Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Length | 3 in |
Compatible Knockout Trade Size | 1/2 in |
Height | 2 in |
Dimensions | 3 in x 2 in x 2 in |
Size | 3 in x 2 in x 2 in |
Each - Width | 2.000 in |
Width | 2.000 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1/2 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Cable Gland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Killark Strain Relief Connector