Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # RE65S
Zoro # G1445227
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Reducing Bushing
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 2 to 1-1/2"
- Color Glossy gray
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # RE65S
- Zoro # G1445227
- UPC # 783936010953
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/2" |
Overall Length | 7/8 in |
Length | 1-1/32" |
Overall Length - Fitting | 7/8 in |
Trade Size | 1 1/2 in, 2 in |
Hub Size | 2 to 1-1/2 |
Height (In.) | 1.03 in |
Width | 2.380 in |
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Reduction Size | 2 in to 1 1/2 in |
Overall Height | 1 1/32 in |
Overall Width | 2 3/8 in |
Dimensions | 2.38 in x 2.38 in x 1.03 in |
Height | 1.03 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/2 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, 2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 2 in MNPT, Overall Length 7/8 in, Overall Height 1 1/32 in, Overall Width 2 3/8 in, Weight 0.47 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Black, 2NO (20C811)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW826-A2)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- Killark Conduit Fittings