Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # RE53S
Zoro # G2840187
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Reducing Bushing
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2 to 1"
- Color Glossy gray
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # RE53S
- Zoro # G2840187
- UPC # 783936010892
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1" |
Overall Length | 7/8 in |
Length | 7/8" |
Overall Length - Fitting | 7/8 in |
Trade Size | 1 1/2 in, 1 in |
Height (In.) | 2 in |
Hub Size | 1-1/2 to 1 |
Width | 2 in |
Overall Height | 2 in |
Reduction Size | 1 1/2 in to 1 in |
Compatible Conduit Trade Size | 1 in, 1 1/2 in |
Overall Width | 2 in |
Height | 2 in |
Dimensions | 1 in x 2 in x 2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 1 1/2 in, Ends - Hazardous Fittings 1 in FNPT x 1 1/2 in MNPT, Overall Length 7/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.39 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, RE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A Base Panel 1 Lever (09200100301)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-50-BLUE)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- Killark Conduit Fittings