Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # RE32S
Zoro # G3440613
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Reducing Bushing
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1 to 3/4"
- Color Glossy gray
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # RE32S
- Zoro # G3440613
- UPC # 783936010830
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1 to 3/4" |
Overall Length | 3/4 in |
Length | 3/4" |
Overall Length - Fitting | 3/4 in |
Hub Size | 1 to 3/4 |
Height (In.) | 0.83 in |
Trade Size | 3/4 in, 1 in |
Width | 1.320 in |
Overall Height | 27/32 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Reduction Size | 1 in to 3/4 in |
Height | 0.83 in |
Dimensions | 1.32 in x 1.32 in x 0.83 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 in MNPT, Overall Length 3/4 in, Overall Height 27/32 in, Overall Width 1 5/16 in, Weight 0.08 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1CR)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings (33151)
- Killark Conduit Fittings