Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # R-65
Zoro # G0649442
original price:
$18.15
5% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Reducing Bushing
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 2 to 1-1/2"
- Color Silver
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # R-65
- Zoro # G0649442
- UPC # 783936570150
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/2" |
Overall Length | 7/8 in |
Overall Length - Fitting | 7/8 in |
Length | 1-1/32" |
Hub Size | 2 to 1-1/2 |
Trade Size | 2 in, 1 1/2 in |
Height (In.) | 1.03 in |
Width | 2.380 in |
Reduction Size | 2 in to 1 1/2 in |
Overall Height | 1 1/32 in |
Overall Width | 2 3/8 in |
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Dimensions | 2.38 in x 2.38 in x 1.03 in |
Height | 1.03 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/2 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, 2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 2 in MNPT, Overall Length 7/8 in, Overall Height 1 1/32 in, Overall Width 2 3/8 in, Weight 0.16 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- SQUARE D 2 Raintight Hub (B200)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- Killark Conduit Fittings