Shop All Conduit Fittings
Killark
Box, Aluminum, Shallow, Feed Thru Type, 1/2"
Mfr # FSL-1
Zoro # G1101797
original price:
$34.95
26% off
new price: $25.59
/ea
Sold in multiples of 5 for $127.95
$127.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1 in
- Finish Powder Epoxy Paint
- Features Internal grounding screw, Single gang style
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSL-1
- Zoro # G1101797
- UPC # 783936190280
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Length | 1 in |
Width | 1 in |
Height (In.) | 2 in |
Hub Size | 1/2 |
Height | 2 in |
Dimensions | 1 in x 1 in x 2 in |
Description
Box,Aluminum,Shallow,Feed Thru Type,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- MERSEN CC Class, ATQR Series, Time-Delay, 1/10A, 600V AC, Non-Indicating (ATQR1/10)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- Killark Conduit Fittings