Shop All Conduit Bodies & Covers
Killark
Body, Outlet, 3/4 In
Mfr # GRSS-2M
Zoro # G0748587
original price:
$134.99
5% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Iron
- Special Features Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools.
- Color Silver
- Standards CSA C22.2 No 30, UL 886
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRSS-2M
- Zoro # G0748587
- UPC # 783936232065
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Height | 4.125 in |
Length | 7.5 in |
Width | 5.875 in |
Dimensions | 7.5 in x 5.875 in x 4.125 in |
Size | 7.5 in x 5.875 in x 4.125 in |
Each - Width | 5.875 in |
Details
Item | Outlet Body |
Material | Iron |
Special Features | Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools. |
Color | Silver |
Standards | CSA C22.2 No 30, UL 886 |
Type | Outlet Body With Cover |
Application | Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes. |
Cover Type | Blank |
CSA File Number | LR11716 |
Package Net Weight | 6.91 |
Finish Type | Powder Epoxy Paint |
Carton Quantity | 1 |
UL File Number | E10514 |
Series | GR Outlet Bodies |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Finish | Powder Epoxy Paint |
Description
Outlet Body, Color Silver, Standards CSA C22.2 No 30, UL 886
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- AMERELLE Wallplt T/D Brsh Brass (154TD)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- TESTO 440 Hot Wire Kit (0563 4400)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- BISSELL HOMECARE RLL050 Threaded Conduit Body - 0.5 in. (HO569890)
- Killark Conduit Bodies & Covers