Shop All Conduit Bodies & Covers
Killark
Body, Outlet, 3/4 In
Mfr # GRSS-2
Zoro # G2964805
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools.
- Color Silver
- Max. Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRSS-2
- Zoro # G2964805
- UPC # 783936230139
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Max. Conduit Size | 3/4 in |
Length | 7.875 in |
Width | 5.875 in |
Height | 4 in |
Dimensions | 7.875 in x 5.875 in x 4 in |
Each - Width | 5.875 in |
Size | 7.875 in x 5.875 in x 4 in |
Details
Item | Outlet Body |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools. |
Color | Silver |
Standards | CSA C22.2 No 30, UL 886 |
Finish Type | Powder Epoxy Paint |
Series | GR Outlet Bodies |
Package Net Weight | 2.63 |
CSA File Number | LR11716 |
Application | Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Cover Type | Blank |
Type | Outlet Body With Cover |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
UL File Number | E10514 |
Description
This Hubbell Killark GRSS-2 Outlet Body is the perfect solution for when you need to connect an outlet in a 3/4" conduit. This aluminum and copper free product has a maximum conduit size of 3/4". It comes with a cover that allows you to complete the look of your wall plates. The powder epoxy paint finish resists scratches, corrosion and fading. The silver color makes it an attractive option for home decor. The Hubbell Killark GRSS-2 Outlet Body is the reliable product that will serve your needs well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- Killark Conduit Bodies & Covers