Shop All Conduit Bodies & Covers
Killark
Body, Outlet, 1/2 In
Mfr # GRSS-1M
Zoro # G1445044
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Iron
- Standards CSA C22.2 No 30, UL 886
- Color Silver
- Application Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRSS-1M
- Zoro # G1445044
- UPC # 783936232058
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Dimensions | 7.625 in x 6.875 in x 9.125 in |
Details
Item | Outlet Body |
Material | Iron |
Standards | CSA C22.2 No 30, UL 886 |
Color | Silver |
Application | Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Type | Outlet Body With Cover |
Carton Quantity | 1 |
Package Net Weight | 6.38 |
Series | GR Outlet Bodies |
Cover Type | Blank |
Description
Outlet Body, Color Silver, Standards CSA C22.2 No 30, UL 886
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- Killark Conduit Bodies & Covers