Shop All Hazardous Location Lighting Accessories
Killark
Blue Lens For Nvszmfg26R
Mfr # NVSMB
Zoro # G3216529
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVSZ Series
- Overall Length 2 1/2 in
- Overall Height 3 in
- Lens Color Green
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSMB
- Zoro # G3216529
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 3 in |
Overall Width | 2 1/2 in |
Details
Item | Blue Lens For Nvszmfg26R |
For Use With | NVSZ Series |
Lens Color | Green |
Product Type | Hazardous Location Accessory |
Description
Hazardous Location Accessory, For Use With NVSZ Series, 2 1/2 in Overall Length, 2 1/2 in Overall Width, 3 in Overall Height, Green Lens Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- ILC Replacement for Advance Vic-3s32-tp (VIC-3S32-TP ADVANCE)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- Killark Hazardous Location Lighting Accessories