Shop All Electrical Enclosures
Killark
Aluminum Hazardous Location Enclosure, 4.62 in H, 4.56 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
Mfr # GRB-275L
Zoro # G2488351
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.62 in
- Depth 4.56 in
- Enclosure NEMA Rating NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
- Material of Enclosure Aluminum
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRB-275L
- Zoro # G2488351
- UPC # 783936230184
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Height | 4.62 in |
Depth | 4.56 in |
Width | 4.62 in |
Max. Conduit Size | 1 1/2 in |
Length | 4.625 in |
Width (In.) | 4.531 in |
Dimensions | 4.625 in x 4.531 in x 6.75 in |
Description
Hazardous Location Enclosure, Max. Conduit Size 1 1/2 in, Height 4.62 in, Width 4.62 in, Depth 4.56 in, Gasket Replacement GRB-RG, Interior Panel 2NWC8, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Lens Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- Killark Electrical Enclosures