Shop All Electrical Enclosures
Killark
Aluminum Hazardous Location Enclosure, 16.38 in H, 10.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
Mfr # EXB-12128 N34
Zoro # G2990416
product price: $2,526.99
/ea
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.38 in
- Depth 10.69 in
- Enclosure NEMA Rating NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
- Material of Enclosure Aluminum
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-12128 N34
- Zoro # G2990416
- UPC # 783936119038
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16.38 in |
Depth | 10.69 in |
Max. Conduit Size | 5 in |
Width | 16.38 in |
Length | 20 in |
Width (In.) | 25.000 in |
Size | 12" x 12" x 8" |
Dimensions | 20 in x 25 in x 18 in |
Details
Item | Hazardous Location Enclosure |
Item - Electrical Enclosure | Hazardous Location Enclosure |
Enclosure NEMA Rating | NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) |
Material of Enclosure | Aluminum |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Powder Epoxy/Polyester |
Standards | UL/ CSA/ FM |
Interior Panel | 2NWE5 |
Safety Rating | Class 1, Division 1 |
Series | EXB |
Mounting Type | Wall Mount |
Type | Junction Box |
Application | Locations made hazardous due to the presence of flammable gases or vapors, combustible dust, or easily ignitable fibers and flyings, and areas which are subject to corrosion, weather, and dampness. Petroleum refineries, chemical and petrochemical plants w |
UL File Number | E10514 / E83696 / E12379 |
CSA File Number | LR11716 |
Description
Hazardous Location Enclosure, Max. Conduit Size 5 in, Height 16.38 in, Width 16.38 in, Depth 10.69 in, Interior Panel 2NWE5, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Bolt On, Lid Hinge Yes, Series EXB, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- Killark Electrical Enclosures