Shop All Electrical Enclosures
Killark
Aluminum Hazardous Location Enclosure, 12.32 in H, 8.32 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
Mfr # EXB-8106 N34
Zoro # G3463643
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.32 in
- Depth 8.32 in
- Enclosure NEMA Rating NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
- Material of Enclosure Aluminum
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-8106 N34
- Zoro # G3463643
- UPC # 783936119335
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Height | 12.32 in |
Depth | 8.32 in |
Max. Conduit Size | 2 in |
Width | 14.32 in |
Width (In.) | 13.630 in |
Length | 15.13 in |
Dimensions | 15.13 in x 13.63 in x 9.06 in |
Size | 8" x 10" x 6" |
Description
Hazardous Location Enclosure, Max. Conduit Size 2 in, Height 12.32 in, Width 14.32 in, Depth 8.32 in, Interior Panel 2NWE3, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Bolt On, Lid Hinge Yes, Series EXB, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- VYNCKIER Enclosure (PS2020A)
- Killark Electrical Enclosures