Shop All Electrical Enclosures
Killark
Aluminum Hazardous Location Enclosure, 12 in H, 8.37 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
Mfr # GRH-775L
Zoro # G2608313
product price: $1,877.99
/ea
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 8.37 in
- Enclosure NEMA Rating NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
- Material of Enclosure Aluminum
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRH-775L
- Zoro # G2608313
- UPC # 783936231648
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 8.37 in |
Max. Conduit Size | 4 in |
Width | 11.62 in |
Width (In.) | 13.750 in |
Length | 15.25 in |
Dimensions | 15.25 in x 13.75 in x 10 in |
Description
Hazardous Location Enclosure, Max. Conduit Size 4 in, Height 12 in, Width 11.62 in, Depth 8.37 in, Gasket Replacement GRH-RG, Interior Panel 2NWD1, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Lens Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- Killark Electrical Enclosures