Shop All Hazardous Location Lighting Accessories
Killark
Aluminum Dome, For EMI15/EMI20, EBF, EQF
Mfr # ERSD30
Zoro # G2357887
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EMH Series, EMS Series, EQF Series
- Height (In.) 3.94 in
- Length (In.) 16.13 in
- Description/Special Features White Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ERSD30
- Zoro # G2357887
- UPC # 783936135250
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 3.94 in |
Length (In.) | 16.13 in |
Width (In.) | 16.13 in |
Overall Height | 4 in |
Overall Length | 16 1/8 in |
Overall Width | 16 1/8 in |
Details
Item | Hazardous Location Reflector Dome |
Type | Hazardous Location Lighting Accessory |
For Use With | EMH Series, EMS Series, EQF Series |
Description/Special Features | White Aluminum |
Color | White |
Finish | Powder Epoxy Paint |
Material | Aluminum |
Reflector Type | Dome |
Description
Hazardous Location Reflector Dome, For Use With EMH Series, EMS Series, EQF Series, 16 1/8 in Overall Length, 16 1/8 in Overall Width, 4 in Overall Height, White Color, Dome Reflector Type, Aluminum Material, Powder Epoxy Paint Finish, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMTBZB)
- BODINE Lighting Ballast, 2-13/32" W x 1-1/2 H (BSL17C-C2 Type 1)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- Killark Hazardous Location Lighting Accessories