Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 4 in
Mfr # UNY400AL
Zoro # G308677390
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards cULus E10514
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY400AL
- Zoro # G308677390
- UPC # 783936183831
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 5 1/8 in |
Outside Diameter | 5.13 in |
Overall Length | 4 1/4 in |
Trade Size | 4 in |
Details
Item | Al Union |
Material | Aluminum |
Standards | cULus E10514 |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Color | Silver |
Connection Type | Threaded |
Weight | 1.63 lb |
Thread Type | NPT |
Thread Gender | Male to Female |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Series | UNF |
Shape | Hex |
Finish | Unfinished |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 4 in FNPT x 4 in MNPT |
Description
Al Union, Thread Gender Male to Female, Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 4 1/4 in, Outside Diameter 5.13 in, Overall Width 5 1/8 in, Weight 1.63 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- DANCO Rubber 13/16 inch D X 1-1/32 inch D Cap Thread Gasket (35572B)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- Killark Fittings