Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 3/4 in
Mfr # UNY75AL
Zoro # G608677380
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards cULus E10514
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Connection Type Threaded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY75AL
- Zoro # G608677380
- UPC # 783936183756
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Outside Diameter | 1.5 in |
Overall Width | 1 7/16 in |
Overall Length | 2 1/8 in |
Trade Size | 3/4 in |
Details
Item | Al Union |
Material | Aluminum |
Standards | cULus E10514 |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Connection Type | Threaded |
Color | Silver |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Series | UNF |
Finish | Unfinished |
Shape | Hex |
Thread Gender | Male to Female |
Weight | 0.12 lb |
Ends - Hazardous Fittings | 3/4 in FNPT x 3/4 in MNPT |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Al Union, Thread Gender Male to Female, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 1/8 in, Outside Diameter 1.5 in, Overall Width 1 7/16 in, Weight 0.12 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sink Rack (31473-ST)
- MOEN Mikah 18 Towel Bar in Brushed Nickel (Y0718BN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 3/4 in (BULK-PF-453)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- Killark Aluminum Pipe Fittings