Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 3 in
Mfr # UNY300AL
Zoro # G708677389
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Connection Type Threaded
- Standards cULus E10514
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY300AL
- Zoro # G708677389
- UPC # 783936183817
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Outside Diameter | 4.56 in |
Overall Width | 4 7/16 in |
Overall Length | 4 1/16 in |
Trade Size | 3 in |
Details
Item | Al Union |
Material | Aluminum |
Color | Silver |
Connection Type | Threaded |
Standards | cULus E10514 |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Finish | Unfinished |
Thread Type | NPT |
Weight | 1.58 lb |
Thread Gender | Male to Female |
Series | UNF |
Shape | Hex |
Ends - Hazardous Fittings | 3 in FNPT x 3 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Al Union, Thread Gender Male to Female, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 4 1/16 in, Outside Diameter 4.56 in, Overall Width 4 7/16 in, Weight 1.58 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Shower Hose Chrome (46732000)
- ANVIL Hex Head Plug, Cast Iron, 1 1/2", Class 150 (0318901964)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T (TBB2015CPEG)
- NU-SET Water Faucet / Hose Bibb Lock, Chrome (2895)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT Square Head Plug, Aluminum, 1/4 ", MNPT (ZUSA-PF-9578)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- Killark Fittings