Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 3 1/2 in
Mfr # UNY350AL
Zoro # G308677383
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards cULus E10514
- Connection Type Threaded
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY350AL
- Zoro # G308677383
- UPC # 783936183824
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 4 1/4 in |
Outside Diameter | 5.06 in |
Overall Width | 5 1/16 in |
Trade Size | 3 1/2 in |
Details
Item | Al Union |
Material | Aluminum |
Standards | cULus E10514 |
Connection Type | Threaded |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Shape | Hex |
Finish | Unfinished |
Thread Gender | Male to Female |
Weight | 1.79 lb |
Thread Type | NPT |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Series | UNF |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 3 1/2 in FNPT x 3 1/2 in MNPT |
Description
Al Union, Thread Gender Male to Female, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 4 1/4 in, Outside Diameter 5.06 in, Overall Width 5 1/16 in, Weight 1.79 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Bracket Chrome (42246000)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- Killark Aluminum Pipe Fittings