Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 2 in
Mfr # UNY200AL
Zoro # G308677376
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards cULus E10514
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY200AL
- Zoro # G308677376
- UPC # 783936183794
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 2 13/16 in |
Overall Length | 2 7/8 in |
Outside Diameter | 2.88 in |
Trade Size | 2 in |
Details
Item | Al Union |
Material | Aluminum |
Standards | cULus E10514 |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Connection Type | Threaded |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Shape | Hex |
Weight | 0.44 lb |
Thread Gender | Male to Female |
Thread Type | NPT |
Finish | Unfinished |
Series | UNF |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 2 in FNPT x 2 in MNPT |
Description
Al Union, Thread Gender Male to Female, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 2 7/8 in, Outside Diameter 2.88 in, Overall Width 2 13/16 in, Weight 0.44 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- Killark Fittings