Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 2 1/2 in
Mfr # UNY250AL
Zoro # G208677377
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Threaded
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Color Silver
- Standards cULus E10514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY250AL
- Zoro # G208677377
- UPC # 783936183800
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 3 15/16 in |
Outside Diameter | 4 in |
Overall Length | 4 1/16 in |
Trade Size | 2 1/2 in |
Details
Item | Al Union |
Material | Aluminum |
Connection Type | Threaded |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Color | Silver |
Standards | cULus E10514 |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Finish | Unfinished |
Shape | Hex |
Weight | 1.36 lb |
Thread Gender | Male to Female |
Series | UNF |
Ends - Hazardous Fittings | 2 1/2 in FNPT x 2 1/2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Al Union, Thread Gender Male to Female, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 4 1/16 in, Outside Diameter 4 in, Overall Width 3 15/16 in, Weight 1.36 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Bracket-Hanger EZ (28401C)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- BANJO Female Coupler, 90 Deg (200C90)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (APXVS1214C)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- Killark Fittings