Shop All Aluminum Pipe Fittings
Killark
Al Union, Male to Female, 1 in
Mfr # UNY100AL
Zoro # G108677392
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Threaded
- Color Silver
- Standards cULus E10514
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY100AL
- Zoro # G108677392
- UPC # 783936183763
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 1 11/16 in |
Overall Length | 2 7/16 in |
Outside Diameter | 1.75 in |
Trade Size | 1 in |
Details
Item | Al Union |
Material | Aluminum |
Connection Type | Threaded |
Color | Silver |
Standards | cULus E10514 |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Weight | 0.17 lb |
Thread Gender | Male to Female |
Thread Type | NPT |
Series | UNF |
Shape | Hex |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Finish | Unfinished |
Ends - Hazardous Fittings | 1 in FNPT x 1 in MNPT |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Al Union, Thread Gender Male to Female, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 2 7/16 in, Outside Diameter 1.75 in, Overall Width 1 11/16 in, Weight 0.17 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- BSC PREFERRED Standard-Wall Aluminum Pipe Nipple Threaded on Both Ends 1/2 NPT 6 Long (44665K179)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- ZORO SELECT Reducing Coupling, Aluminum, 1 1/4" x 1/2 (ZUSA-PF-9463)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- Killark Fittings