Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 3 1/2 in
Mfr # UNF350AL
Zoro # G508677381
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Threaded
- Standards cULus E10514
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF350AL
- Zoro # G508677381
- UPC # 783936183923
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 3 in |
Overall Width | 4 15/16 in |
Outside Diameter | 5.06 in |
Trade Size | 3 1/2 in |
Details
Item | Al Union |
Material | Aluminum |
Connection Type | Threaded |
Standards | cULus E10514 |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Finish | Unfinished |
Thread Type | NPT |
Shape | Hex |
Series | UNF |
Weight | 1.4 lb |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Gender | Female to Female |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 3 1/2 in FNPT x 3 1/2 in MNPT |
Description
Al Union, Thread Gender Female to Female, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 3 in, Outside Diameter 5.06 in, Overall Width 4 15/16 in, Weight 1.4 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC08)
- B & K/MUELLER INDS(IMPORT) 1" Blk Flr Flange (521-605HN)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- Killark Fittings